Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CLIMATE CLASS Digital Humidity and Temperature Sensor: Thermistor, OLED, +/-2.3°F, AA Battery Size

Item 
808Z33
Mfr. Model 
WC-2

Product Details

Catalog Page
N/A
Type
Thermistor
Display
OLED
Power Supply
Battery
Interface
Min Android Ver. 6.0+; Min iOS Ver. 0.0+
Includes
(2) AA Batteries; Case
Manufacturer Part Number
WC-2
Accuracy
+/-2.3°F
Features
Wirelessly connects with the DM4-W Wireless Digital Manifolds and the JB GO App
Battery Life
120 hr
Battery Size
AA
Bluetooth Range
Up to 350 ft (92 m) Dependent on Environment
Clamp Material
Plastic
For Pipe Diameter - Maximum
2 in
For Pipe Diameter - Minimum
1/4 in
IP Rating
IP54
Manufacturer Warranty Length
1 yr
Number of Batteries
2
Operating Temperature - Maximum
122 °F
Operating Temperature - Minimum
32 °F
Resolution
0.1 °F
Storage Humidity
85% RH @113°F (45°C) Non-Condensing
Temperature Measurement - Maximum
302 °F
Temperature Measurement - Minimum
-40 °F
UNSPSC
0
Country of Origin
China (subject to change)