Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLICKCLACK

6-3/4" x 5-1/8" x 3-1/8" Polystyrene Snap Storage Canister, Red/Clear

  • Item# 39T832
  • Mfr. Model# 961501
  • Catalog Page# N/A
  • Catalog Group# H2287
  • UNSPSC# 52152002
6-3/4" x 5-1/8" x 3-1/8" Polystyrene Snap Storage Canister, Red/Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Snap Storage Canister
  • Capacity (Qt.) 0.9
  • Overall Length (In.) 6-3/4
  • Overall Width (In.) 5-1/8
  • Overall Height (In.) 3-1/8
  • Overall Depth (In.) 5-1/8
  • Outside Dia. (In.) 5-1/8
  • Color Red/Clear
  • Material Polystyrene
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms