Skip Content

DG
CLICKCLACK

6" x 6" x 7-3/4" Polystyrene Square Storage Canister, Clear/Silver

  • Item # 39T853
  • My Part #
  • Mfr. Model # 622504
  • Catalog Page # N/A
  • UNSPSC # 52152002
Sq Storage Canister,3qt,Clear/Silver,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Square Storage Canister
  • Capacity (Qt.) 3
  • Overall Length (In.) 6
  • Overall Width (In.) 6
  • Overall Height (In.) 7-3/4
  • Overall Depth (In.) 6
  • Outside Dia. (In.) 6
  • Color Clear/Silver
  • Material Polystyrene
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms