Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CLICKCLACK

6" x 6" x 5-3/4" Polystyrene Square Storage Canister, Clear/Silver

  • Item # 39T850
  • My Part #
  • Mfr. Model # 622004
  • Catalog Page # N/A
  • UNSPSC # 52152002
6" x 6" x 5-3/4" Polystyrene Square Storage Canister, Clear/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Square Storage Canister
  • Capacity (Qt.) 2
  • Overall Length (In.) 6
  • Overall Width (In.) 6
  • Overall Height (In.) 5-3/4
  • Overall Depth (In.) 6
  • Outside Dia. (In.) 6
  • Color Clear/Silver
  • Material Polystyrene
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms