Skip Content

DG
CLICKCLACK

6-1/2" x 6-1/2" x 7-3/4" Polystyrene Square Storage Canister, Clear/White

  • Item # 39T855
  • My Part #
  • Mfr. Model # 623002
  • Catalog Page # N/A
  • Catalog Group # H2297
  • UNSPSC # 52152002
6-1/2" x 6-1/2" x 7-3/4" Polystyrene Square Storage Canister, Clear/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Square Storage Canister
  • Capacity (Qt.) 3.5
  • Overall Length (In.) 6-1/2
  • Overall Width (In.) 6-1/2
  • Overall Height (In.) 7-3/4
  • Overall Depth (In.) 6-1/2
  • Outside Dia. (In.) 6-1/2
  • Color Clear/White
  • Material Polystyrene
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms