Skip Content
TP
CLEVELAND VIBRATOR CO.

Vibratory Feeder, 4 x 20 x 2-1/2 In., Flat

  • Item # 21XM23
  • Mfr. Model # CF-A-420-200 SS
  • Catalog Page # N/A
  • UNSPSC # 24101704
Vibratory Feeder,4 x 20 x 2-1/2 In.,Flat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,373.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 66.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vibratory Feeder
  • Feed Rate for 100 lb./cu. ft. 8000 lb./hr.
  • Required Pressure 60 psi
  • Tray Width 4"
  • Tray Length 20"
  • Tray Depth 2-1/2"
  • Tray Shape Flat
  • CFM @ Full Load 11.0
  • Overall Width 7-1/4"
  • Overall Length 22-1/8"
  • Discharge Height 10"
  • Overall Height 12-1/2"
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Noise Level 85dB
  • Vibrations per Minute 2600
  • Tray Material Stainless Steel Surface
  • Tray Finish Glass Beaded
  • Base Material Steel
  • Base Finish Rough Sanded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.