Skip Content

DG
CLEVELAND VIBRATOR CO.

Vibratory Feeder,1-1/2 x 12 x 1 In.,Flat

  • Item # 21XM17
  • My Part #
  • Mfr. Model # CF-A-1-1/212-125
  • Catalog Page # N/A
  • UNSPSC # 24101704
Vibratory Feeder,1-1/2 x 12 x 1 In.,Flat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vibratory Feeder
  • Feed Rate for 100 lb./cu. ft. 1250 lb./hr.
  • Required Pressure 60 psi
  • Tray Width 1-1/2"
  • Tray Length 12"
  • Tray Depth 1"
  • Tray Shape Flat
  • CFM @ Full Load 8.0
  • Overall Width 6"
  • Overall Length 14-1/8"
  • Discharge Height 10"
  • Overall Height 11"
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Noise Level 85dB
  • Vibrations per Minute 3050
  • Tray Material Steel
  • Tray Finish Rough Sanded
  • Base Material Steel
  • Base Finish Rough Sanded
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Related Products