Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEVELAND VIBRATOR CO.

Pneumatic Vibrator, 21 lb, 11,400vpm, 80psi

  • Item# 18K852
  • Mfr. Model# VM-38
  • Catalog Page# 203
  • UNSPSC# 20111606
Pneumatic Vibrator,21 lb,11,400vpm,80psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $156.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic piston vibrator is excellent for automatic parts track vibration, packaging/filling machines, and small bin and hopper applications. The dual-diameter piston lets you mount it at any angle without the use of springs. The mounting fasteners and push-fit hose connections allow quick, easy installation almost anywhere in the production line. This unit is suitable for use in the manufacturing, chemical, pharmaceutical, and packaging industries.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Piston
  • Force Rating 21 lb.
  • Duty Intermittent
  • Bin Weight Capacity 100 lb.
  • Speed @ 60 psi 10,600 vpm
  • Speed @ 80 psi 11,400 VPM
  • CFM @ 60 psi 1.2
  • CFM @ 80 PSI 2.1
  • dB @ 60 psi 100.5
  • dB @ 80 psi 101
  • Max. Pressure 80 psi
  • Max. Temp. 200 F
  • Inlet Port 1/4" OD Hose
  • Outlet Port #10-32 UNF
  • Muffler 1EJX3
  • Mounting Universal
  • Mounting Plate No
  • Housing Material 304 Stainless Steel
  • Overall Length 2-7/8"
  • Overall Width 5/8"
  • Overall Height 1-1/4"
  • Application Manufacturing, Chemical Plants, Pharmaceutical, Packaging, Filling Machines, Parts Tracks
  • Includes Grade 5 Mounting Hardware (Mounting Fasteners, Push-Fit Hose Connection) and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.