Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CLEVELAND VIBRATOR CO.

Supply Hopper, 6 cu. ft., Stainless Steel

  • Item # 21XM33
  • My Part #
  • Mfr. Model # CH-6-SS
  • Catalog Page # N/A
  • UNSPSC # 23152904
Supply Hopper, 6 cu. ft., Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Supply Hopper
  • Volume Capacity 6 cu. ft.
  • Material Stainless Steel
  • Finish Glass Beaded
  • Inlet Width 24"
  • Inlet Height 46"
  • Inlet Length 24"
  • Discharge Width 3-1/2"
  • Discharge Length 4"
  • Discharge Height 12-1/2"
  • Overall Width 31-1/4"
  • Overall Length 38-1/8"
  • Overall Height 46-3/16"
  • Vibration Isolation Rubber Mounts
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.