Skip Content

DG
CLEVELAND VIBRATOR CO.

Supply Hopper, 3 cu. ft., Stainless Steel

  • Item # 21XM32
  • My Part #
  • Mfr. Model # CH-3-SS
  • Catalog Page # N/A
  • UNSPSC # 23152904
Supply Hopper, 3 cu. ft., Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with rubber mounts for vibration isolation. Air pressure control allows variable feed rate and instant stop/start.

View More

Technical Specs

  • Item Supply Hopper
  • Volume Capacity 3 cu. ft.
  • Material Stainless Steel
  • Finish Glass Beaded
  • Inlet Width 18"
  • Inlet Height 37-1/4"
  • Inlet Length 18"
  • Discharge Width 3-1/2"
  • Discharge Length 4"
  • Discharge Height 12-1/2"
  • Overall Width 25-3/4"
  • Overall Length 29-1/8"
  • Overall Height 37-7/16"
  • Vibration Isolation Rubber Mounts
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.