Skip Content
TP
CLEVELAND VIBRATOR CO.

Gaylord Packer, Up to 2000 lb., Deck Width 48", Deck Length 48", Deck Height 24"

  • Item # 21XM42
  • Mfr. Model # FA-4848-RE-18-6(2)
  • Catalog Page # N/A
  • UNSPSC # 24101727
Gaylord Packer, Up to 2000 lb., Deck Width 48", Deck Length 48", Deck Height 24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10,759.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1136.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gaylord Packer
  • Deck Width 48"
  • Deck Length 48"
  • Deck Height 24"
  • Load Capacity Up to 2000 lb.
  • Voltage 460
  • Phase 3
  • Overall Width 48"
  • Overall Length 54"
  • Overall Height 24"
  • Ambient Temp. Range 14 Degrees to 104 Degrees F
  • Vibrations per Minute 1200
  • Deck Material Steel
  • Deck Finish Rough Sanded
  • Noise Level 85db
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.