Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CLEVELAND VIBRATOR CO.

Electric Powered Packing Table, 200 lb., Deck Width 24", Deck Length 24", Deck Height 15-1/8"

  • Item # 21XM39
  • My Part #
  • Mfr. Model # VP-8-RE-3.5-2
  • Catalog Page # N/A
  • UNSPSC # 24101727
Electric Powered Packing Table, 200 lb., Deck Width 24", Deck Length 24", Deck Height 15-1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Powered Packing Table
  • Deck Width 24"
  • Deck Length 24"
  • Deck Height 15-1/8"
  • Load Capacity 200 lb.
  • Voltage 460
  • Phase 3
  • Overall Width 24"
  • Overall Length 24-7/16"
  • Overall Height 15-1/8"
  • Ambient Temp. Range 14 Degrees to 104 Degrees F
  • Vibrations per Minute 3600
  • Deck Material Steel
  • Deck Finish Rough Sanded
  • Noise Level 85db
  • Includes Manual Starter
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.