Skip Content

DG
CLEVELAND VIBRATOR CO.

Air Powered Packing Table, 100 lb., Deck Width 12", Deck Length 12", Deck Height 12-7/16"

  • Item # 21XM34
  • My Part #
  • Mfr. Model # VP-4-200
  • Catalog Page # N/A
  • UNSPSC # 24101727
Air Powered Packing Table,12 In x 12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Powered Packing Table
  • Deck Width 12"
  • Deck Length 12"
  • Deck Height 12-7/16"
  • Load Capacity 100 lb.
  • Required Pressure 60 psi
  • CFM @ Full Load 11.0
  • Overall Width 12"
  • Overall Length 12-7/16"
  • Overall Height 12-7/16"
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Vibrations per Minute 2600
  • Deck Material Steel
  • Deck Finish Rough Sanded
  • Noise Level 85db
  • Includes 2-way Solenoid Valve, Filter Lubricator Regulator and Air Hose with Fittings- 1/4" NPT
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.