NC
CLEVELAND

Square End Mill, Straight, High Speed Steel, TiCN

  • Item # 438K56
  • My Part #
  • Mfr. Model # C39855
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill,  Straight,  High Speed Steel,  TiCN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TiCN coating on these end mills protects them from wear and is harder and more wear-resistant than a TiN coating. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Miniature end mills have a smaller diameter and provide more precision and better control over material removal during detailed milling tasks than standard end mills. Double-end end mills have a nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.

Miniature high-speed steel square end mills have a smaller diameter than standard square end mills, which allows them to provide more precision and better control over material removal during milling tasks. They are suitable for detailed milling applications such as dental milling or small-electronics manufacturing. High-performance end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. High-speed steel end mills offer good wear resistance for basic milling applications. They're more flexible and can absorb more shock and vibration than carbide, cobalt, or powdered-metal end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

View More

Technical Specs

  • Item Square End Mill
  • Material - Machining High Speed Steel
  • Finish - Machining TiCN
  • Shank Type - Machining Straight
  • Milling Dia. 3/32 in
  • Measurement System Fractional Inch
  • Length of Cut 9/64 in
  • Overall Length 2 in
  • Shank Dia. 3/16 in
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill Yes
  • List Number HMD-2-TC
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Double End
  • Material Grade - Machining General Purpose
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Primary Material Application ISO Code K, N, P
  • End Mill Cutting Type Center Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None