TP
CLEVELAND

Square End Mill, Grade Heavy Duty, List Number PM-4-TN, Square End Mill Style

  • Item # 437X15
  • My Part #
  • Mfr. Model # C31970
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill,  Grade Heavy Duty,  List Number PM-4-TN,  Square End Mill Style close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$39.91 / each Offer Ends 02/10/20

Web Price $43.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.126 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Square End Mill
  • Grade Heavy Duty
  • List Number PM-4-TN
  • End Mill Style Square
  • End Mill Material Powdered Metal
  • Dimension Type Fractional Inch
  • Milling Diameter 7/16"
  • Number of Flutes 4
  • Single End/Double End Single End
  • Length of Cut 1"
  • End Mill Cutting Type Center
  • Overall Length 2-11/16"
  • Finish TiN
  • Shank Type Weldon
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Helix Angle 37 Degrees
  • Corner Radius 0.000"
  • End Mill Application Finishing
  • Cast Iron (K) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms