ST
CLEVELAND

Lathe Tool Blank, High Speed Steel, Overall Width 1/4 in, Overall Height 1/4 in

  • Item # 6ZKT5
  • My Part #
  • Mfr. Model # C44513
  • Catalog Page # N/A
  • UNSPSC # 23153303
Lathe Tool Blank,  High Speed Steel,  Overall Width 1/4 in,  Overall Height 1/4 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Turning, Boring, and Grooving - Lathe Tool Bits, Blanks, and Sets~Lathe Tool Blanks


$8.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe Tool Blank
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Overall Width 1/4 in
  • Overall Height 1/4 in
  • Overall Length 2 1/2 in
  • Cutting Direction Right and Left Hand
  • End Angle Type Non-Beveled
  • Ground Surface Finish Ground
  • Material Grade - Machining M2
  • Primary Material Application Cast Iron, Steel
  • Primary Material Application ISO Code P, K
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms