TP
CLEVELAND

Keyway End Mill, High Speed Steel, TiN, 11/16" Milling Dia.

  • Item # 438F80
  • My Part #
  • Mfr. Model # C38947
  • Catalog Page # N/A
  • UNSPSC # 27112803
Keyway End Mill,  High Speed Steel,  TiN,  11/16" Milling Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Keyway End Mills


$56.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.287 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyway End Mill
  • Material - Machining High Speed Steel
  • Finish - Machining TiN
  • End Mill Cutting Type Center Cutting
  • Measurement System Fractional Inch
  • Milling Dia. 11/16"
  • Length of Cut 1-5/16"
  • Overall Length 3-1/4"
  • Shank Dia. 1"
  • Shank Type - Machining Weldon Flat
  • Flute Type Helical
  • Number of Flutes 2
  • Helix Angle 30 Degrees
  • End Mill Application Finishing
  • List Number HG-2K
  • Primary Material Application All Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None