Skip Content

ST
CLEVELAND

Jobber Drill Bit, 1/4", Cobalt Steel, Black Oxide, List Number 3780

  • Item # 2VTV9
  • My Part #
  • Mfr. Model # C15957
  • Catalog Page # 2241
  • UNSPSC # 27112801
Jobber Drill Bit, 1/4", Cobalt Steel, Black Oxide, List Number 3780 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$6.15 / each
$5.84 / each (Save $0.31 / each )
$5.23 / each (Save $0.92 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

List# 3780 drills have a shorter flute length and extra-heavy web for rigid aircraft maintenance applications and a fast 40° helix for chip removal.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/4"
  • Decimal Equivalent 0.2500
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Black Oxide
  • Flute Type Spiral
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 4"
  • Grade Heavy Duty
  • Shank Dia. 1/4"
  • Flute Length 2-3/4"
  • Point Type Split Point
  • List Number 3780
  • Application For Alloy, Carbon, Stainless And Tool Steel
  • Depth:Dia. Ratio 3xD
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.