Skip Content

DG
CLEVELAND FAUCET GROUP

Plastic Wall Mounted

  • Item # 52JM62
  • My Part #
  • Mfr. Model # 40124
  • Catalog Page # N/A
  • UNSPSC # 40141703
Shower Head,Plastic,3-1/4" Face Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shower Head Type Wall Mounted
  • Material of Construction Plastic
  • ADA Compliant Yes
  • Ligature Resistant No
  • Item Shower Head
  • Features 3 Function
  • Standards ASME A112.18.1/CSA B-125.1
  • Includes Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms