Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEVELAND

End Mill, 5/16" Milling Dia., Number of Flutes: 4, 3/4" Length of Cut, Bright, HDC-4C

  • Item# 4LU12
  • Mfr. Model# C52176
  • Catalog Page# 2861
  • UNSPSC# 27112803
End Mill, 5/16" Milling Dia., Number of Flutes: 4, 3/4" Length of Cut, Bright, HDC-4C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This end mill is used for peripheral cutting applications. You can utilize it with alloy steel, cast iron, copper alloys and magnesium.

View More

Technical Specs

  • Item End Mill
  • Grade General Purpose
  • List Number HDC-4C
  • End Mill Style Square
  • End Mill Material Cobalt
  • Dimension Type Fractional Inch
  • Milling Dia. 5/16"
  • Number of Flutes 4
  • Single End/Double End Double End
  • Length of Cut 3/4"
  • End Mill Cutting Type Center
  • Overall Length 3-1/2"
  • Finish Bright
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Corner Radius 0
  • End Mill Application Finishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.