Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLEVELAND CONTROLS

Air Sensing Switch, Fixed

  • Item # 6XPX9
  • Mfr. Model # DFS-221-112-395
  • Catalog Page # 3107
  • UNSPSC # 39121501
Air Sensing Switch,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For residential, light commercial mid-efficiency furnaces, and direct digital control (DDC) applications.

View More

Technical Specs

  • Item Air Sensing Switch
  • Type HVAC/General Purpose
  • Differential (In. WC) 0.02
  • Switch Type SPDT
  • Pressure Setting Range (In. WC) 0.05
  • Electrical Rating 300 VA Pilot Duty @ 115 to 277 VAC, 15 Amps Noninductive To 277 VAC
  • Sample Line Connector Barbed
  • Height (In.) 2-15/16
  • Width (In.) 4-3/8
  • Depth (In.) 6-1/8
  • Mounting Holes O.C. (In.) 3-57/64
  • Operating Temp. Range (F) -40 to 180
  • Application Electric Duct Heater
  • Agency Compliance UL, CUL, FM, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Air Sensing Switch,Fixed is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Seal around switch body may fail. The original vacuum switch failed when the seal around the snap switch into the vacuum chamber failed. The replacement switch had a seal which appeared to have gaps too. Adding sealant around the snap switch body has made a more secure seal and hopefully longer life.
Date published: 2012-03-22
  • y_2017, m_6, d_22, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6XPX9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.