Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLE-LINE

Mechanics Drill Bit, 7/16", Cobalt Steel, Straw/Bronze, List Number 1880

  • Item# 1TPG3
  • Mfr. Model# C30528
  • Catalog Page# 2311
  • UNSPSC# 27112801
Mechanics Drill Bit, 7/16", Cobalt Steel, Straw/Bronze, List Number 1880 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $20.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, mechanics-length, left-hand cobalt drill features a split point and counterclockwise helix for use where machine spindles rotate counterclockwise. Reverse action allows tools to be substituted for screw extractors. With 8% cobalt HSS, the drill bit is capable of running cooler and lasting longer. Shorter length provides superior rigidity for portable drilling.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Mechanics Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 7/16"
  • Decimal Equivalent 0.4375
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Left Hand
  • Grade Heavy Duty
  • Overall Length 4-9/16"
  • Shank Dia. 7/16"
  • Flute Length 2-5/8"
  • Point Type Split Point
  • List Number 1880
  • Application For Use On Hard Material, Stainless Steel, Titanium and Inconel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.