Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CLECO

Air Impact Wrench, 1/2" Square Drive Size 37 to 370 ft.-lb.

  • Item# 24D685
  • Mfr. Model# WP-455-4P-G
  • Catalog Page# N/A
  • UNSPSC# 27131501
Air Impact Wrench, 1/2" Square Drive Size 37 to 370 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Impact Wrench
  • Anvil Standard
  • Square Drive Size 1/2"
  • Max. Bolt Capacity 1/2"
  • Torque Range 37 to 370 ft.-lb.
  • Max. Torque 370 ft.-lb.
  • CFM @ Full Load 40.0
  • Free Speed 6500 rpm
  • Retainer Type Pin
  • Style Pistol Grip
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Overall Length 7"
  • Handle Material Steel
  • Handle Type Pistol Grip
  • Features Ratchets and Nut Runners
  • Tool Weight 5.3 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.