Skip Content

DV
CLEARSOUNDS

Telephone,White

  • Item # 5JEK4
  • My Part #
  • Mfr. Model # CSC1000
  • Catalog Page # 2085
  • UNSPSC # 43191508
Telephone,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Phones

Product Details

Corded, amplified CSC1000 series telephone includes an answering machine and photo dial buttons. Talking phonebook allows the user to record a name for each phonebook entry. Talking review allows information to be spoken when reviewing Caller ID list, phonebook, or redial list.

View More

Technical Specs

  • Item Telephone
  • Type Corded
  • Color White
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Desk or Wall
  • Voicemail Message Indicator
  • Call Waiting Yes
  • Volume Control Yes
  • Caller ID Yes
  • Requires AC Power
  • Includes AC Adapter, 10 Memory Dial Buttons, 39 Number Phonebook Directory
How can we improve our Technical Specifications?

Compliance and Restrictions