Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEARSOUNDS

DECT Cordless Bundle w/Ans Mch

  • Item# 41D237
  • Mfr. Model# CSA500BUN
  • Catalog Page# 2501
  • UNSPSC# 43191508
DECT Cordless Bundle w/Ans Mch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Phones

Product Details

A500 series telephone is DECT 6.0 amplified with equalizer control and a digital answering system. Features a talking keypad and talking caller ID. This phone can hold up to 50 names and numbers in its Caller ID history. Expandable up to 5 handsets total.

View More

Technical Specs

  • Item Telephone
  • Type Office/Home
  • Color White
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Desk
  • Voicemail Yes
  • Call Waiting Yes
  • Volume Control Yes
  • Caller ID Yes
  • Requires Phone Line
  • Includes Base, Cordless Handset, AC Adapter, (3) Batteries, Battery Cover, Phone Line Cord, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.