Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEARSOUNDS

Amplified DECT 6.0 Cordless Bundle

  • Item# 41D234
  • Mfr. Model# CSA400BUN
  • Catalog Page# 2501
  • UNSPSC# 43191508
Amplified DECT 6.0 Cordless Bundle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A400 series telephone is DECT 6.0 amplified with equalizer control. Features a talking keypad and talking caller ID. This phone can hold up to 50 names and numbers in its Caller ID history. Expandable up to 5 handsets total.

View More

Technical Specs

  • Item Telephone
  • Type Office/Home
  • Color White
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Desk
  • Voicemail Yes
  • Call Waiting Yes
  • Volume Control Yes
  • Caller ID Yes
  • Requires Phone Line
  • Includes Base, Cordless Handset, AC Adapter, (3) Batteries, Battery Cover, Phone Line Cord, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms