Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLEARSOUNDS

Telephone, Amplified DECT 6.0 Cordless

  • Item# 41D232
  • Mfr. Model# CSA400
  • Catalog Page# 2501
  • UNSPSC# 43191508
Telephone,Amplified DECT 6.0 Cordless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $161.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital clarity and tons of user-friendly features help you keep your operation running smoothly. The large, high-contrast easy-to-read screen is enhanced with a Talking Caller ID and talking keypad for greater usability. Features include visual ringer, vibrating handset, 4 one-touch memory buttons, 200-name/number directory, and 30-name/number Caller ID history. Add up to 4 additional handsets (order No. 41D233 separately) for a complete system.
Note: Use of Caller ID requires subscription to a Caller ID service.

View More

Technical Specs

  • Item Telephone
  • Type Office/Home
  • Color White
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Desk
  • Voicemail Yes
  • Call Waiting Yes
  • Volume Control Yes
  • Caller ID Yes
  • Requires Phone Line
  • Includes Base, Cordless Handset, AC Adapter, (3) Batteries, Battery Cover, Phone Line Cord, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.