Skip Content

DV
CLEARSOUNDS

Telephone,Corded,Blk

  • Item # 3TML3
  • My Part #
  • Mfr. Model # CSC600
  • Catalog Page # 2085
  • UNSPSC # 43191508
Telephone,Corded,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CSC600 telephone series has UltraClearâ„¢ sound clarifying technology. Features a missed call indicator and Caller ID/Call Waiting. This phone can hold up to 99 names and numbers in its Caller ID history

View More

Technical Specs

  • Item Telephone
  • Color Black
  • Number of Lines 1
  • Ringer Yes
  • Speakerphone Yes
  • Mount (Type) Wall/Desk
  • Voicemail Yes
  • Call Waiting Yes
  • Volume Control Yes
  • Caller ID Yes
  • Requires Phone Line
  • Includes AC adapter
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products