Skip Content

DV
CLEARSOUNDS

Plastic Remote Microphone Kit, Black; For Bluetooth Transmitting Devices

  • Item # 38FA91
  • My Part #
  • Mfr. Model # QT4
  • Catalog Page # N/A
  • UNSPSC # 52161520
Plastic Remote Microphone Kit, Black; For Bluetooth Transmitting Devices close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Phone Accessories

Technical Specs

  • Item Remote Microphone Kit
  • Type Bluetooth
  • Color Black
  • Material Plastic
  • For Use With Bluetooth Transmitting Devices
  • Includes Base, AC Adapter, Handset Lifter, Phone Line Splitter, Phone to Base Cord, Base to Phone Jack Cord, Base to Handset Lifter Cord, Adhesive Strips and Instruction Manual
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms