Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CLEARSOUNDS

Plastic Hospitality Kit, White; For Land Line Service

  • Item # 29WJ98
  • My Part #
  • Mfr. Model # TR50
  • Catalog Page # N/A
  • UNSPSC # 43191508
Plastic Hospitality Kit, White; For Land Line Service close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hospitality Kit
  • Type Visual
  • Color White
  • Material Plastic
  • Voltage 120VAC
  • For Use With Land Line Service
  • Includes Signaler, Instruction Manual
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.