TP
CLEARSOUNDS

Plastic Hospitality Kit, White; For Land Line Service

  • Item # 29WJ96
  • My Part #
  • Mfr. Model # CA360
  • Catalog Page # 2036
  • UNSPSC # 43191508
Plastic Hospitality Kit, White; For Land Line Service close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $313.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your facility is ADA compliant to ensure your deaf or hearing-impaired guests are notified in an emergency. For main building fire alarms, if your current system does not signal visually in your hearing-impaired rooms, you must use a signaling device. This kit is triggered by a continuous T3-T4 fire alarm sound and transfers the signal to the main flashing base.

View More

Technical Specs

  • Item Hospitality Kit
  • Type Visual
  • Color White
  • Material Plastic
  • Voltage 120VAC
  • For Use With Land Line Service
  • Includes Base Alerting Device, Bed Shaker, Door Knock Alert, Telephone Line Cord, Fire Alarm Transmitter, Instruction Manual
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.