Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEARSOUNDS

Amplified Phone Ringer

  • Item# 22M767
  • Mfr. Model# CS-CR200
  • Catalog Page# 2501
  • UNSPSC# 43191508
Amplified Phone Ringer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $63.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Signaler connects to most analog phone lines to boost ring tone up to 95dB, with various tone levels. In addition, a bright strobe flashes along with the signal tone to attract your attention. Requires an RJ11 modular phone jack and a standard 120V electrical outlet.

• Wall or desk mountable
• Built-in dual modular phone jack for easy installation

Note: Will work only with an analog telephone line. Will not plug into and operate on a multiline and/or PBX phone systems.

View More

Technical Specs

  • Item Amplified Phone Ringer
  • Color Black
  • Material Plastic
  • For Use With Analog Telephone Lines Only
  • Includes Telephone Ring Signaler, AC Power Adapter, Telephone Line Cord, Instruction Manual
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.