Navigation Menu New

Access My Account, Order History, Lists and more here.

60HR93 CM001EZ UNSPSC # 42131606

Transparent Mask, Dual, Adjustable, Nose Clip No, White, Mask Size Universal, Foam, Plastic

  • Item # 60HR93
  • Mfr. Model # CM001EZ
  • UNSPSC # 42131606
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These transparent masks don't block visibility to the wearer's face. They are commonly worn by healthcare workers and educators to communicate facial expressions and emotions, or facilitate lip-reading with deaf and hard-of-hearing patients or students. These masks are worn in person-to-person settings to provide general protection from germs transmitted through coughing, sneezing, and talking. They are not rated for particulate protection.

Tap image to zoom.

Roll over image to zoom.

Transparent Mask, Dual, Adjustable, Nose Clip No, White, Mask Size Universal, Foam, Plastic

  • Item # 60HR93
  • Mfr. Model # CM001EZ
  • UNSPSC # 42131606
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These transparent masks don't block visibility to the wearer's face. They are commonly worn by healthcare workers and educators to communicate facial expressions and emotions, or facilitate lip-reading with deaf and hard-of-hearing patients or students. These masks are worn in person-to-person settings to provide general protection from germs transmitted through coughing, sneezing, and talking. They are not rated for particulate protection.

Technical Specs

  • Item Transparent Mask
  • Mask Size Universal
  • Color White
  • Headstrap Type Dual, Adjustable
  • Nose Clip No
  • Material Foam, Plastic
  • ISO Cleanroom Class Not Rated
  • NIOSH Rating Not Rated
  • ASTM Splash Rating Level 3
  • Standards FDA EUA, ASTM Level 3

These transparent masks don't block visibility to the wearer's face. They are commonly worn by healthcare workers and educators to communicate facial expressions and emotions, or facilitate lip-reading with deaf and hard-of-hearing patients or students. These masks are worn in person-to-person settings to provide general protection from germs transmitted through coughing, sneezing, and talking. They are not rated for particulate protection.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top