Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLEARFORM

Adjustable Compartment Bench Bin, White

  • Item# 48K960
  • Mfr. Model# 9957
  • Catalog Page# N/A
  • UNSPSC# 56122002
Adjustable Compartment Bench Bin,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laboratory Storage

Technical Specs

  • Item Adjustable Compartment Bench Bin
  • Number of Compartments 3 to 8
  • Compartment Size 4-7/8", 5-3/4", 7-1/8"
  • Height 20"
  • Width 12"
  • Length 10"
  • Material PVC
  • Color White
  • For Use With Lab Products
  • Format Removable Dividers
  • Includes 6 Dividers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms