NC
CLEAR VISION

Windshield Washer, 55 gal., Drum, Summer Blend, 1:32 Dilution Ratio, 32 Freezing Point (F)

  • Item # 44X064
  • My Part #
  • Mfr. Model # ACV55G39205
  • Catalog Page # 902
  • UNSPSC # 47131828
Windshield Washer, 55 gal., Drum, Summer Blend, 1:32 Dilution Ratio, 32 Freezing Point (F) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Washer Fluid and Windshield Treatments


$654.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CLEAR VISION™ windshield wash is a highly concentrated cleaner designed to be added to water to create windshield washer solvent.

• Penetrates both water soluble and oil soluble soils.
• Keeps soils suspended in the cleaning solution for better visibility and cleaner glass.

View More

Technical Specs

  • Item Windshield Washer
  • Washer Fluid Sub-Category Additive/Concentrate
  • Washer Fluid Type Summer Blend
  • Size 55 gal.
  • Color Blue
  • Container Type Drum
  • Appearance Blue Liquid
  • pH 6.8 to 7.2
  • Dilution Ratio 1:32
  • Boiling Point (F) 212
  • Freezing Point (F) 32
  • Specific Gravity 1.12
  • For Use With Windshield Cleaning
  • Application Properly Dilute with Water
How can we improve our Technical Specifications?

Compliance and Restrictions