TP
CLEANOMATIC

Tank, Washer/Soak

  • Item # 6H013
  • My Part #
  • Mfr. Model # 800A
  • Catalog Page # N/A
  • UNSPSC # 47121805
Tank, Washer/Soak close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Lifting/Garage Equipment~Parts Washers


$2,823.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Solvent Parts Washer
  • Type Solvent
  • Tank Capacity 85 gal.
  • Load Capacity (Lb.) 500
  • Tank Length (In.) 30
  • Tank Width (In.) 28-7/8
  • Nominal Tank Depth (In.) 16-1/2
  • Overall Length (In.) 42
  • Overall Width (In.) 30
  • Overall Height (In.) 34
  • Temp. Range (F) Ambient Only
  • Pump Size 1/3 HP
  • Work Light No
  • Voltage 115V, 1Ph
  • Filtration Y
  • Construction Mild Steel
  • For Use With 12Y139, 2RE49, 2W352
  • Standards cETLus
  • Includes Spray Nozzle, Flush Hose, Agitation Manifold, and Removable Work Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Related Products