Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CLEAN REMOTE

Large Button Universal Clean Remote Control for Healthcare, Big Buttons

  • Item# 30F329
  • Mfr. Model# CR2BB
  • Catalog Page# 2098
  • UNSPSC# 52161505
Large Button Universal Clean Remote Control for Healthcare, Big Buttons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CLEAN REMOTE offers a universal remote control designed with large buttons especially for use in healthcare applications. Its spillproof, nonporous surface is easily disinfected. Clinically tested to be 99% cleaner than all other remotes tested. This universal remote control features easy 1-touch setup for TV, no codes required. Compatible with most cable boxes and more than 250 TV brands. Easy for staff to program, but guests or patients cannot change programming. Hidden battery compartment. Operates on 2 AAA batteries (not included).

View More

Technical Specs

  • Item Universal Clean Remote Control for Healthcare, Big Buttons
  • Type Large Button
  • Color White
  • For Use With Coby, GE, Hitachi, Insignia, JVC, LG, Magnavox, Panasonic, RCA, Samsung, Sony, Vizio, Zenith
  • Includes Flat, Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation



Customer Reviews


Large Button Universal Clean Remote Control for Healthcare, Big Buttons is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from uused these in the usa last month really thought fantasticwish I could encourage all british hotels to use them
Date published: 2013-09-24
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30F329, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.