Navigation Menu New

Access My Account, Order History, Lists and more here.

442Y53 97014 UNSPSC # 40141613

Backwater Valve: 4 in Pipe Size, Slip, ABS, 9 5/8 in Inlet to Outlet Lg, 75 psi Max. Water Pressure

  • Item # 442Y53
  • Mfr. Model # 97014
  • UNSPSC # 40141613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Backwater Valve: 4 in Pipe Size, Slip, ABS, 9 5/8 in Inlet to Outlet Lg, 75 psi Max. Water Pressure

  • Item # 442Y53
  • Mfr. Model # 97014
  • UNSPSC # 40141613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Backwater Valve
  • Connection Type Slip
  • Pipe Size 4 in
  • Body Material ABS
  • Inlet to Outlet Length 9 5/8 in
  • Max. Fluid Temp. 125 Degrees F
  • Max. Water Pressure 75 psi
  • Stem Material ABS
  • Standards IAPMO, IPC, UPC
Back to Top