C3
CLE-LINE

Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Bright Finish

  • Item # 445M75
  • My Part #
  • Mfr. Model # C22305
  • Catalog Page # N/A
  • UNSPSC # 27112801
Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Bright Finish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Combination Drill and Tap Sets


$6.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drill/Tap/Countersink Set
  • Cutting Direction Right Hand
  • SAE or Metric SAE
  • Number of Pieces 2
  • Material High Speed Steel
  • Finish Bright
  • Shank Type Straight
  • Sizes Included #36, 6-32
  • Includes Jobber Drills, Plug Spiral Point Taps, Plastic Tube Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms