ST
CLE-LINE

Reduced Shank Drill Bit, 29/64", 135°, High Speed Steel, Black & Gold

  • Item # 22N458
  • My Part #
  • Mfr. Model # C18118
  • Catalog Page # 2241
  • UNSPSC # 27112801
Reduced Shank Drill Bit,  29/64",  135°,  High Speed Steel,  Black & Gold close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Reduced Shank Drill Bits


$9.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bit reduces thrust and eliminates walking at the drill point.

View More

Technical Specs

  • Item Reduced Shank Drill Bit
  • Material - Machining High Speed Steel
  • Finish - Machining Black & Gold
  • Measurement System Fractional Inch
  • Drill Bit Size 29/64"
  • Decimal Equivalent 0.4531
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 4-3/16"
  • Maximum Drilling Depth 1-13/16"
  • Cutting Direction Right Hand
  • Spiral Direction Right Hand
  • Helix Angle 28 Degrees
  • Overall Length 5-5/8"
  • Depth:Dia. Ratio 4xD
  • Drill Bit Grouping Individual
  • Shank Dia. 3/8"
  • Shank Length 1"
  • Series 1879
  • Standards ASME B94.11M
  • Coolant Fed Non-Coolant Through
  • Drill Diameter Tolerance +0"/-0.001"
  • Primary Material Application Cast Iron, Steel
  • Primary Material Application ISO Code K, P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.