Skip Content

 
CLE-LINE

Mechanics Drill Bit, High Speed Steel, Split Point, 135 Degree

Mechanics Drill Bit, High Speed Steel, Split Point, 135 Degree close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mechanics Drill Bit 
  • Cutting Direction Right Hand 
  • Material High Speed Steel 
  • Point Angle 135 Degrees 
  • Point Type Split Point 
  • Finish Black and Gold 
  • Dimension Type Fractional Inch 
Size
Please Select
Decimal Equivalent
Please Select
Flute Length
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • CLE-LINE 
Select items to compare View Compare
29 Products
Compare /
Item #
Mfr.
Model #
Size
Decimal Equivalent
Flute Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
C23830
1/16"
0.0625
7/8"
1-7/8"

$1.80 / each

Enter location to check availability
Catalog Page #  2817 

Price $1.80 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 1/16"
  • Decimal Equivalent 0.0625
  • Flute Length 7/8"
  • Overall Length 1-7/8"
C23831
5/64"
0.0781
1"
2"

$1.85 / each

Enter location to check availability
Catalog Page #  2817 

Price $1.85 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 5/64"
  • Decimal Equivalent 0.0781
  • Flute Length 1"
  • Overall Length 2"
C23832
3/32"
0.0938
1-1/4"
2-1/4"

$1.97 / each

Enter location to check availability
Catalog Page #  2817 

Price $1.97 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 3/32"
  • Decimal Equivalent 0.0938
  • Flute Length 1-1/4"
  • Overall Length 2-1/4"
C23833
7/64"
0.1094
1-5/16"
2-3/8"

$1.97 / each

Enter location to check availability
Catalog Page #  2817 

Price $1.97 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 7/64"
  • Decimal Equivalent 0.1094
  • Flute Length 1-5/16"
  • Overall Length 2-3/8"
C23834
1/8"
0.1250
1-7/16"
2-1/2"

$2.05 / each

Enter location to check availability
Catalog Page #  2817 

Price $2.05 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 1/8"
  • Decimal Equivalent 0.1250
  • Flute Length 1-7/16"
  • Overall Length 2-1/2"
C23835
9/64"
0.1406
1-9/16"
2-5/8"

$2.18 / each

Enter location to check availability
Catalog Page #  2817 

Price $2.18 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 9/64"
  • Decimal Equivalent 0.1406
  • Flute Length 1-9/16"
  • Overall Length 2-5/8"
C23836
5/32"
0.1562
1-11/16"
2-3/4"

$2.12 / each

Enter location to check availability
Catalog Page #  2817 

Price $2.12 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 5/32"
  • Decimal Equivalent 0.1562
  • Flute Length 1-11/16"
  • Overall Length 2-3/4"
C23837
11/64"
0.1719
1-13/16"
2-7/8"

$2.39 / each

Enter location to check availability
Catalog Page #  2817 

Price $2.39 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 11/64"
  • Decimal Equivalent 0.1719
  • Flute Length 1-13/16"
  • Overall Length 2-7/8"
C23838
3/16"
0.1875
1-7/8"
3"

$2.83 / each

Enter location to check availability
Catalog Page #  2817 

Price $2.83 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 3/16"
  • Decimal Equivalent 0.1875
  • Flute Length 1-7/8"
  • Overall Length 3"
C23839
13/64"
0.2031
1-15/16"
3-1/8"

$3.28 / each

Enter location to check availability
Catalog Page #  2817 

Price $3.28 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 13/64"
  • Decimal Equivalent 0.2031
  • Flute Length 1-15/16"
  • Overall Length 3-1/8"
C23840
7/32"
0.2188
2"
3-1/4"

$3.41 / each

Enter location to check availability
Catalog Page #  2817 

Price $3.41 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 7/32"
  • Decimal Equivalent 0.2188
  • Flute Length 2"
  • Overall Length 3-1/4"
C23841
15/64"
0.2344
2-1/16"
3-3/8"

$3.97 / each

Enter location to check availability
Catalog Page #  2817 

Price $3.97 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 15/64"
  • Decimal Equivalent 0.2344
  • Flute Length 2-1/16"
  • Overall Length 3-3/8"
C23842
1/4"
0.2500
2"
3-1/2"

$4.06 / each

Enter location to check availability
Catalog Page #  2817 

Price $4.06 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 1/4"
  • Decimal Equivalent 0.2500
  • Flute Length 2"
  • Overall Length 3-1/2"
C23843
17/64"
0.2656
2-1/8"
3-5/8"

$4.92 / each

Enter location to check availability
Catalog Page #  2817 

Price $4.92 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 17/64"
  • Decimal Equivalent 0.2656
  • Flute Length 2-1/8"
  • Overall Length 3-5/8"
C23844
9/32"
0.2812
2-1/4"
3-3/4"

$5.50 / each

Enter location to check availability
Catalog Page #  2817 

Price $5.50 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 9/32"
  • Decimal Equivalent 0.2812
  • Flute Length 2-1/4"
  • Overall Length 3-3/4"
C23845
19/64"
0.2969
2-3/8"
3-7/8"

$6.31 / each

Enter location to check availability
Catalog Page #  2817 

Price $6.31 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 19/64"
  • Decimal Equivalent 0.2969
  • Flute Length 2-3/8"
  • Overall Length 3-7/8"
C23846
5/16"
0.3125
2-1/2"
4"

$6.08 / each

Enter location to check availability
Catalog Page #  2817 

Price $6.08 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 5/16"
  • Decimal Equivalent 0.3125
  • Flute Length 2-1/2"
  • Overall Length 4"
C23847
21/64"
0.3281
2-9/16"
4-1/16"

$7.02 / each

Enter location to check availability
Catalog Page #  2817 

Price $7.02 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 21/64"
  • Decimal Equivalent 0.3281
  • Flute Length 2-9/16"
  • Overall Length 4-1/16"
C23848
11/32"
0.3438
2-5/8"
4-1/8"

$7.87 / each

Enter location to check availability
Catalog Page #  2817 

Price $7.87 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 11/32"
  • Decimal Equivalent 0.3438
  • Flute Length 2-5/8"
  • Overall Length 4-1/8"
C23849
23/64"
0.3594
2-11/16"
4-3/16"

$8.63 / each

Enter location to check availability
Catalog Page #  2817 

Price $8.63 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 23/64"
  • Decimal Equivalent 0.3594
  • Flute Length 2-11/16"
  • Overall Length 4-3/16"
C23850
3/8"
0.3750
2-11/16"
4-1/8"

$8.97 / each

Enter location to check availability
Catalog Page #  2817 

Price $8.97 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 3/8"
  • Decimal Equivalent 0.3750
  • Flute Length 2-11/16"
  • Overall Length 4-1/8"
C23851
25/64"
0.3906
2-3/4"
4-5/16"

$10.40 / each

Enter location to check availability
Catalog Page #  2817 

Price $10.40 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 25/64"
  • Decimal Equivalent 0.3906
  • Flute Length 2-3/4"
  • Overall Length 4-5/16"
C23852
13/32"
0.4062
2-13/16"
4-3/8"

$10.77 / each

Enter location to check availability
Catalog Page #  2817 

Price $10.77 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 13/32"
  • Decimal Equivalent 0.4062
  • Flute Length 2-13/16"
  • Overall Length 4-3/8"
C23853
27/64"
0.4219
2-7/8"
4-7/16"

$11.28 / each

Enter location to check availability
Catalog Page #  2817 

Price $11.28 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 27/64"
  • Decimal Equivalent 0.4219
  • Flute Length 2-7/8"
  • Overall Length 4-7/16"
C23854
7/16"
0.4375
2-15/16"
4-1/2"

$12.46 / each

Enter location to check availability
Catalog Page #  2817 

Price $12.46 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 7/16"
  • Decimal Equivalent 0.4375
  • Flute Length 2-15/16"
  • Overall Length 4-1/2"
C23855
29/64"
0.4531
3"
4-5/8"

$13.38 / each

Enter location to check availability
Catalog Page #  2817 

Price $13.38 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 29/64"
  • Decimal Equivalent 0.4531
  • Flute Length 3"
  • Overall Length 4-5/8"
C23856
15/32"
0.4688
3-1/8"
4-3/4"

$14.01 / each

Enter location to check availability
Catalog Page #  2817 

Price $14.01 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 15/32"
  • Decimal Equivalent 0.4688
  • Flute Length 3-1/8"
  • Overall Length 4-3/4"
C23857
31/64"
0.4844
3-1/4"
4-7/8"

$15.76 / each

Enter location to check availability
Catalog Page #  2817 

Price $15.76 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 31/64"
  • Decimal Equivalent 0.4844
  • Flute Length 3-1/4"
  • Overall Length 4-7/8"
C23859
1/2"
0.5000
3-3/8"
5"

$15.25 / each

Enter location to check availability
Catalog Page #  2817 

Price $15.25 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Right Hand
  • Material High Speed Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Black and Gold
  • Dimension Type Fractional Inch
  • Size 1/2"
  • Decimal Equivalent 0.5000
  • Flute Length 3-3/8"
  • Overall Length 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More