Skip Content

 
CLE-LINE

Mechanics Drill Bit, Cobalt Steel, Split Point, 135 Degree

Mechanics Drill Bit, Cobalt Steel, Split Point, 135 Degree close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mechanics Drill Bit 
  • Cutting Direction Left Hand 
  • Material Cobalt Steel 
  • Point Angle 135 Degrees 
  • Point Type Split Point 
  • Finish Straw 
  • Dimension Type Fractional Inch 
Size
Please Select
Decimal Equivalent
Please Select
Flute Length
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • CLE-LINE 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Size
Decimal Equivalent
Flute Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
C30505
5/64"
0.0781
1"
2"

$5.34 / each

Enter location to check availability
Catalog Page #  2817 

Price $5.34 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 5/64"
  • Decimal Equivalent 0.0781
  • Flute Length 1"
  • Overall Length 2"
C30507
7/64"
0.1094
1"
2-3/16"

$5.56 / each

Enter location to check availability
Catalog Page #  2817 

Price $5.56 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 7/64"
  • Decimal Equivalent 0.1094
  • Flute Length 1"
  • Overall Length 2-3/16"
C30508
1/8"
0.1250
1-1/16"
2-1/4"

$5.52 / each

Enter location to check availability
Catalog Page #  2817 

Price $5.52 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 1/8"
  • Decimal Equivalent 0.1250
  • Flute Length 1-1/16"
  • Overall Length 2-1/4"
C30510
5/32"
0.1562
1-1/4"
2-9/16"

$6.12 / each

Enter location to check availability
Catalog Page #  2817 

Price $6.12 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 5/32"
  • Decimal Equivalent 0.1562
  • Flute Length 1-1/4"
  • Overall Length 2-9/16"
C30512
3/16"
0.1875
1-1/2"
2-7/8"

$6.13 / each

Enter location to check availability
Catalog Page #  2817 

Price $6.13 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 3/16"
  • Decimal Equivalent 0.1875
  • Flute Length 1-1/2"
  • Overall Length 2-7/8"
C30514
7/32"
0.2188
1-5/8"
3-1/8"

$10.28 / each

Enter location to check availability
Catalog Page #  2817 

Price $10.28 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 7/32"
  • Decimal Equivalent 0.2188
  • Flute Length 1-5/8"
  • Overall Length 3-1/8"
C30516
1/4"
0.2500
1-3/4"
3-5/16"

$9.94 / each

Enter location to check availability
Catalog Page #  2817 

Price $9.94 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 1/4"
  • Decimal Equivalent 0.2500
  • Flute Length 1-3/4"
  • Overall Length 3-5/16"
C30518
9/32"
0.2812
2"
3-9/16"

$14.79 / each

Enter location to check availability
Catalog Page #  2817 

Price $14.79 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 9/32"
  • Decimal Equivalent 0.2812
  • Flute Length 2"
  • Overall Length 3-9/16"
C30519
19/64"
0.2969
2-1/16"
3-5/8"

$16.53 / each

Enter location to check availability
Catalog Page #  2817 

Price $16.53 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 19/64"
  • Decimal Equivalent 0.2969
  • Flute Length 2-1/16"
  • Overall Length 3-5/8"
C30520
5/16"
0.3125
2-1/8"
3-3/4"

$16.28 / each

Enter location to check availability
Catalog Page #  2817 

Price $16.28 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 5/16"
  • Decimal Equivalent 0.3125
  • Flute Length 2-1/8"
  • Overall Length 3-3/4"
C30522
11/32"
0.3438
2-1/4"
3-15/16"

$20.19 / each

Enter location to check availability
Catalog Page #  2817 

Price $20.19 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 11/32"
  • Decimal Equivalent 0.3438
  • Flute Length 2-1/4"
  • Overall Length 3-15/16"
C30524
3/8"
0.3750
2-3/8"
4-1/8"

$20.82 / each

Enter location to check availability
Catalog Page #  2817 

Price $20.82 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 3/8"
  • Decimal Equivalent 0.3750
  • Flute Length 2-3/8"
  • Overall Length 4-1/8"
C30526
13/32"
0.4063
2-1/2"
4-3/8"

$28.75 / each

Enter location to check availability
Catalog Page #  2817 

Price $28.75 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 13/32"
  • Decimal Equivalent 0.4063
  • Flute Length 2-1/2"
  • Overall Length 4-3/8"
C30528
7/16"
0.4375
2-5/8"
4-9/16"

$32.50 / each

Enter location to check availability
Catalog Page #  2817 

Price $32.50 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 7/16"
  • Decimal Equivalent 0.4375
  • Flute Length 2-5/8"
  • Overall Length 4-9/16"
C30530
15/32"
0.4688
2-3/4"
4-3/4"

$43.40 / each

Enter location to check availability
Catalog Page #  2817 

Price $43.40 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 15/32"
  • Decimal Equivalent 0.4688
  • Flute Length 2-3/4"
  • Overall Length 4-3/4"
C30532
1/2"
0.5000
2-7/8"
5"

$41.25 / each

Enter location to check availability
Catalog Page #  2817 

Price $41.25 / each

Technical Specs

  • Item Mechanics Drill Bit
  • Cutting Direction Left Hand
  • Material Cobalt Steel
  • Point Angle 135 Degrees
  • Point Type Split Point
  • Finish Straw
  • Dimension Type Fractional Inch
  • Size 1/2"
  • Decimal Equivalent 0.5000
  • Flute Length 2-7/8"
  • Overall Length 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More