Navigation Menu New

Access My Account, Order History, Lists and more here.

38GV42 C6 UNSPSC # 24111507

Tap image to zoom.

Roll over image to zoom.

CLC

White, Tool Apron, Canvas, 29 to 50 in Waist Size, Number of Pockets 2

  • Item # 38GV42
  • Mfr. Model # C6
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tool aprons strap behind the back and have pockets that hold small tools, parts, and supplies in front of the body.

Technical Specs

  • Item Tool Apron
  • Color White
  • Features 2 Large Pockets for Nails, Screws, Tools, Etc.; Double Stitched for Extra Strength; One Size Fits Most
  • Material Canvas
  • Maximum Waist Size 50 in
  • Minimum Waist Size 29 in
  • Number of Pockets 2
  • Overall Length 7 1/2 in
  • Overall Width 18 in
  • Padded No
  • Pocket Dimensions 18 in W x 7 1/2 in H
  • Primary Application General Purpose
  • Style Waist
  • Waist Size 29 to 50 in

Tool aprons strap behind the back and have pockets that hold small tools, parts, and supplies in front of the body.

Back to Top