Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CLC

22-Pocket Polyester General Purpose Tool Bag, 10"H x 16"W x 8-1/2"D, Mossy Oak

  • Item# 2VEL6
  • Mfr. Model# 1165M
  • Catalog Page# N/A
  • UNSPSC# 24111507
22-Pocket Polyester General Purpose Tool Bag, 10"H x 16"W x 8-1/2"D, Mossy Oak close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 22
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 16"
  • Nominal Overall Depth 8"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Mossy Oak
  • Number of Pieces 1
  • Overall Width 16"
  • Overall Depth 8-1/2"
  • Overall Height 10"
  • Number of Inside Pockets 12
  • Number of Outside Pockets 10
  • Color Mossy Oak
  • Material Polyester
  • Features Adjustable Shoulder Strap, Padded Reinforced Web Carrying Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms