Navigation Menu New

Access My Account, Order History, Lists and more here.

5LF25 E4501 UNSPSC # 24112403

Tap image to zoom.

Roll over image to zoom.

CLC

Tan, Tool Belt, Leather, 1 3/4 in Belt Width

  • Item # 5LF25
  • Mfr. Model # E4501
  • UNSPSC # 24112403
  • Catalog Page # 757 757
Country of Origin India. Country of Origin is subject to change.

Tool belts without pouches are plain belts that accept compatible pouches, holsters, or sheaths. Also called modular tool belts, their attachments can be arranged and rearranged to suit user preferences and the job at hand.

Technical Specs

  • Item Tool Belt
  • Belt Width 1 3/4 in
  • Closure Type Buckle
  • Belt Color Tan
  • Material Leather
  • Maximum Waist Size 46 in
  • Minimum Waist Size 29 in
  • Overall Length 52 in
  • Padded No
  • Pattern Embossed
  • Primary Application General Purpose
  • Waist Size 29 in to 46 in

Tool belts without pouches are plain belts that accept compatible pouches, holsters, or sheaths. Also called modular tool belts, their attachments can be arranged and rearranged to suit user preferences and the job at hand.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top