Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZB56 418 UNSPSC # 24111507

Tap image to zoom.

Roll over image to zoom.

CLC

Tan, Tool Holster, Leather, For Maximum Belt Width 2 1/4 in

  • Item # 4ZB56
  • Mfr. Model # 418
  • UNSPSC # 24111507
  • Catalog Page # 755 755
Country of Origin India. Country of Origin is subject to change.

Leather tool holsters hold tools of specific types or shapes. They are typically used with a single tool. Leather resists cuts and punctures, won't crack like plastic, and is more durable than natural or synthetic fabrics to last longer and provide better protection for tools.

Technical Specs

  • Item Tool Holster
  • Attachment Type Belt Slot
  • Belt Width 2 1/4 in
  • Closure Type Open Top
  • Color Tan
  • Compatible with Product Type Pliers, Tool Belts
  • Features Heavy Duty, Molded, Closed-Bottom Design Retains Shape
  • For Maximum Belt Width 2 1/4 in
  • Material Leather
  • Number of Inside Pockets 0
  • Number of Outside Pockets 1
  • Number of Pockets 1
  • Overall Depth 1 in
  • Overall Height 9 1/2 in
  • Overall Width 3/4 in
  • Style Tool Holster

Leather tool holsters hold tools of specific types or shapes. They are typically used with a single tool. Leather resists cuts and punctures, won't crack like plastic, and is more durable than natural or synthetic fabrics to last longer and provide better protection for tools.

Back to Top