Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
CLC

Polyester Wide-Mouth Tool Bag, 18" Width, Number of Pockets: 17, Black/Blue

  • Item# 5LD75
  • Mfr. Model# 1113
  • Catalog Page# N/A
  • UNSPSC# 24111507
Polyester Wide-Mouth Tool Bag, 18" Width, Number of Pockets: 17, Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wide-Mouth Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 17
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 18"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 9"
  • Primary Tool Bag Color Blue
  • Number of Pieces 1
  • Overall Width 18"
  • Overall Depth 7"
  • Overall Height 9"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 17
  • Color Black/Blue
  • Material Polyester
  • Features Adjustable Shoulder Strap, Padded Reinforced Web Carrying Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms