Skip Content
DV
CLC

Personal Organizer, Black Polyester, 6-3/4" Height, 5" Width, 2-1/2" Depth

  • Item # 5DYN8
  • My Part #
  • Mfr. Model # 1511
  • Catalog Page # N/A
  • UNSPSC # 44111516
Personal Organizer,10 Pocket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Personal Organizer
  • Material Polyester
  • Number of Pockets 10
  • Width 5"
  • Depth 2-1/2"
  • Height 6-3/4"
  • Fits Belts Up To 1-1/2"
  • Color Black
  • Features Carabineer for Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.