Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLC

Stabilizer 2-Strap Knee Pads, Black

  • Item# 5ZPJ6
  • Mfr. Model# 378
  • Catalog Page# 2097
  • UNSPSC# 46181505
Stabilizer 2-Strap Knee Pads, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CLC® stabilizer Gel-Tek™ knee pads come with an articulated strap configuration, incorporating Stabili-cap™ design. Combine padding layers of injection-molded polyurethane and gel for all-day comfort. TPE cap material with quick-release closures.

View More

Technical Specs

  • Item Knee Pads
  • Style Stabilizer
  • Cap Material TPE
  • Pad Material PU Foam
  • Elbow and Knee Pad Size Universal
  • Closure Type Quick Release
  • Color Black
  • Number of Straps 2
  • Strap Material Nylon and Elastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have used many kinds of knee pads in the past doing all types of floor work. These are the best I have ever used. They are comfortable, durable, and stay in place well with the hinged straps. December 7, 2012
  • 2016-07-30 T00:54:33.493-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ZPJ6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.