Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CLC

Black/lime-Yellow Hi-Vis Work Apron Set, Polyester, 29 to 46" Waist Size, Number of Pockets: 17

  • Item# 5DYK3
  • Mfr. Model# 141604
  • Catalog Page# N/A
  • UNSPSC# 46181501
Black/lime-Yellow Hi-Vis Work Apron Set, Polyester, 29 to 46" Waist Size, Number of Pockets: 17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hi-Vis Work Apron Set
  • Type 4 Pc
  • Width 55"
  • Depth 5"
  • Height 14"
  • Waist Size 29 to 46"
  • Number of Pockets 17
  • Material Polyester
  • Color Black/lime-Yellow
  • Belt Type Metal Roller Buckle
  • Features Carrying Handles, Nail/Tool/Tape Holder Pockets, Padded Belt, Metal Hammer Holders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms